This Acti9 iID is a modular and reliable residual current circuit breaker (RCCB) for electrical vehicle. It is a 2P circuit breaker with 16A In rated current, a sensitivity of 30mA with a B-EV type protection class. This product protects against electrical shock by direct or indirect contact and fire hazards. It performs the function of disconnection of electrical circuits in case of earth fault. Its unique Visitrip indicator reduces intervention time by showing the faulty device with a mechanical indicator on front face. This product also has a VisiSafe window with a green strip on the toggle indicating full opening of the poles allowing downstream maintenance This product is compliant with IEC/EN 61008-2-1 and IEC/EN 62423 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 1500A. The (Inc/IΔc) conditional rated short circuit current is 10kA. The mechanical endurance is going up to 20000 cycles and electrical endurance going up to 15000 cycles. The Ue operational voltage is 230VAC. It is DIN rail mountable. The width in 9mm pitches is 8. Pollution degree is 3. Overvoltage category is IV. The product colour is white (RAL9003). The dimensions are (W) 72mm x (H) 88mm x (D) 79mm. The weight is 350g. It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. The operating temperature is from -25°C to 60°C. The storage temperature is from -40°C to 85°C
Ten produkt Acti9 to przycinana pozioma szyna grzebieniowa 12-modułowa do Acti9 iC60 lub Acti9 iK60. Jest przeznaczona do instalacji 1L+N. Typ to NL (Neutral, Line). Jest to zestaw 1 urządzenia. Nadaje się do 6 urządzeń (1P+N). Długość wynosi 220 mm. Całkowita liczba modułów o szerokości...
This Acti 9 horizontal comb busbar 18mm modules for Acti 9 iC60 or Acti 9 iK60 is cuttable. It is dedicated to N+1L installations. The type is NL (Neutral, Line). It is a set of 1 device. It is suitable for 12 devices (1P+N). The length is 430mm. The total number of modules of 18mm is 24. The pin cross...
Ten produkt Acti9 to przycinana pozioma szyna grzebieniowa 57-modułowa do Acti9 iC60 lub Acti9 iK60. Jest przeznaczona do instalacji 1L+N. Typ to NL (Neutral, Line). Jest to zestaw 1 urządzenia. Nadaje się do 28 urządzeń (1P+N). Długość wynosi 1000 mm. Całkowita liczba modułów o szerokości...
This Acti 9 horizontal comb busbar 18mm modules with 9mm auxiliary for Acti 9 iC60 or Acti 9 iK60 is cuttable. It is dedicated to Aux+3L installations. The type is AuxL1L2L3 (Auxiliary, Line). It is a set of 1 device. It is suitable for 22 devices (3P) with associated auxiliaries. The length is 1000mm.The...
This Acti 9 horizontal comb busbar 18mm modules for Acti 9 iC60 or Acti 9 iK60 is cuttable. It is dedicated to 3(N+L) installations. The type is NL1NL2NL3 (Neutral, Line). It is a set of 1 device. It is suitable for 12 devices (1P+N). The length is 430mm. The total number of modules of 18mm is 24. The...
This Acti 9 horizontal comb busbar 18mm modules for Acti 9 iC60 or Acti 9 iK60 is cuttable. It is dedicated to 3(N+L) installations. The type is NL1NL2NL3 (Neutral, Line). It is a set of 1 device. It is suitable for 28 devices (1P+N). The length is 1000mm. The total number of modules of 18mm is 57. The...
This Acti 9 horizontal comb busbar 18mm modules for Acti 9 C60 is cuttable. It is dedicated to 3(N+L) installations. The type is NL1NL2NL3 (Neutral, Line). It is a set of 1 device. It is suitable for 6 devices (1P+N). The length is 220mm.The total number of modules of 18mm is 12. The pin cross section...
This Acti 9 horizontal comb busbar 18mm modules with 9mm auxiliary for Acti 9 C60 is cuttable. It is dedicated to 3(Aux+N+L) installations. The type is Aux,N,L1-Aux,N,L2-Aux,N,L3 (Auxiliary, Neutral, Line). It is a set of 1 device. It is suitable for 22 devices (1P+N) with associated auxiliaries. The...
Zaciski wieloprzewodowe (zestaw 4 sztuk). Typ produktu lub komponentu : zacisk - zgodność gamy: Compact - Compact INS, Multi 9 - ilość sztuk w zestawie: zestaw 4 szt
This Acti 9 ARA iID automatic recloser auxiliary is dedicated to iID residual current circuit breakers. It performs 4 programs of automatic reclosing of the associated protection device after tripping. It increases the availability of installations without supervision, isolated, hard of access and demanding...
This Acti 9 rotary handle for front or side-mounted control is black. This mounting accessory is suitable for iC60 (2P, 3P, 4P), iSW (2P, 3P, 4P), iC60+vigi (2P, 3P, 4P), iID, iSW-NA. The rotary handle is fixed on the front or the side of the enclosure. It prevents the door from opening when the device...
This Acti 9 accessory is a red rotary handle provided with a rotary handle mechanism for modular devices with front or side mounting installation. It is dedicated to iID, iSW-NA, 2P or 3P or 4P (iC60 + Vigi iC60, iSW, iC60). It prevents the door from opening when the device is in the ON position. The...
Blokada umożliwiająca zablokowanie na kłódkę i zaplombowanie aparatu. Blokada może zostaćzałożona w pozycji załączonej lub wyłączonej. enter0 Dedykowany jest do Acti 9 iC60, iID, iDPN Vigi, iSW-NA. To urządzenie montażowe jest odpowiednie dla iC60, iC60 + Vigi, iID, iDPN Vigi, iSW-NA...
This Acti 9 insulation accessory is a set of 10 interphase barrier. This accessory is compatible with Acti 9 iC60, iSW, iID, iKQ, iSW-NA, Reflex iC60, ARA, and RCA. Mounting mode is by clips. This product is compliant with EN/IEC 61008-1
Podstawa wtykowa Acti9 1-biegunowa. Typ produktu lub komponentu : podstawa wtykowa - skrócona nazwa urządzenia: podstawa wtykowa - Kategoria akcesoriów / części oddzielnych: akcesoria instalacyjne
This Acti 9 insulation accessory is a set of 2 terminal shield. Suitable for 2P Circuit protection. This accessory is compatible with Acti 9 iC60, iSW, iKQ, iID, iID40, iSW-NA, Reflex iC60, ARA, and RCA. Device location in product is top or bottom, and mounting mode is by clips. This product is compliant...
This Acti 9 insulation accessory is a set of 20 screw shield. Suitable for 1P, 1P+N, 2P, 3P, 3P+N, and 4P Circuit protection. This accessory is compatible with Acti 9 iC60, iSW, iID, iSW-NA, Reflex iC60, ARA, and RCA Device location in product is top and bottom, and mounting mode is by clips. This product...
This Acti 9 accessory is a rotary handle mechanism for modular devices with front or side mounting installation. It is dedicated to iID, iSW-NA, 2P or 3P or 4P (iC60 + Vigi iC60, iSW, iC60). It prevents the door from opening when the device is in the ON position. The control mechanism is mounted on the...