TeSys DF modular fuse carrier, 2 poles (2P), for protection of control circuits up to 50A/690V. To be used with 14x51mm fuse links up to 50A and short circuit current up to 120kA@400V. Compact (53mm width), it can be used in modular panels, clipping on 35mm DIN rail, connection by screw terminals. Fuse links (14x51mm aM, gG type) and add-on auxiliaries (fuse carrier assembly kits, clip-in markers) are available (to be ordered separately). Sold in lots of 3 units. Multi standards certified (IEC, UL recognized, CSA, EAC), Green Premium product (RoHS/REACh)
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a aM fuse-link that protects against magnetic over currents only, adapted for motor protection. Its current rating is 16 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type), the dimensions are...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a aM fuse-link that protects against magnetic over currents only, adapted for motor protection. Its current rating is 32 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type), the dimensions are...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 25 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 32 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 40 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type...