TeSys DF modular fuse carrier, 3 poles (3P), for protection of control circuits up to 50A/690V. To be used with 14x51mm fuse links with stricker up to 50A and short circuit current up to 120kA@400V. To be equipped with an early break auxiliary contact module DF14AM* (to be ordered separately). Compact (79mm width), it can be used in modular panels, clipping on 35mm DIN rail, connection by screw terminals. Fuse links with striker (14x51mm aM, gG type) and add-on auxiliaries (fuse carrier assembly kits, clip-in markers) are available (to be ordered separately). Sold in lots of 2 units. Multi standards certified (IEC, UL recognized, CSA, EAC), Green Premium product (RoHS/REACh)
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a aM fuse-link that protects against magnetic over currents only, adapted for motor protection. Its current rating is 16 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type), the dimensions are...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a aM fuse-link that protects against magnetic over currents only, adapted for motor protection. Its current rating is 32 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type), the dimensions are...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 25 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 32 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type...
This is a NFC fuse cartridge for TeSys GS switch-disconnector fuses devices. It is a gG fuse-link that protects against thermal overloads and magnetic over currents, used in standard applications. Its current rating is 40 A and the maximum rated voltage is 500 VAC. It is a cylindrical fuse (NFC type...