Accessories, Standard auxiliary switch for On-Off signaling, The basic device already contains two changeover contacts, 4 additionally integrated changeover contacts are included, For use with IZMX40.., INX40.., 4 changeover contacts
Accessories, Standard auxiliary switch for On-Off signaling, The basic device already contains two changeover contacts, 2 additionally integrated changeover contacts are included, For use with IZMX16.., IZMX40.., INX16.., INX40.., 2 changeover contacts
Accessories, Operational readiness indicator directly connected to spring release, Automatic closing after readiness for operation., Can only be used together with a closing release, For use with IZMX16..., IZMX40..., INX16..., INX40..., 1 changeover contact
Accessories, Motor operator, The motor automatically tensions the spring force storage mechanism for remote or local actuation., Maximum operating frequency Actuations/minute 3, Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 110 - 127 V AC 50/60 Hz, 110 - 125...
Accessories, Motor operator, The motor automatically tensions the spring force storage mechanism for remote or local actuation., Maximum operating frequency Actuations/minute 3, Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 220 - 240 V AC 50/60 Hz, 220 - 250...
Accessories, Motor operator, The motor automatically tensions the spring force storage mechanism for remote or local actuation., Maximum operating frequency Actuations/minute 3, Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 24 V DC V, Operating range x US 0,85...
Accessories, Undervoltage release, Cannot be combined with a second shunt release., Maximum operating frequency Actuations/minute 3, Limited to 3/min due to the high pick-up current for 35 ms., Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 208 - 240 V AC 50/60...
Accessories, Undervoltage release, Cannot be combined with a second shunt release., Maximum operating frequency Actuations/minute 3, Limited to 3/min due to the high pick-up current for 35 ms., Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 24 V DC V, Operating...
Accessories, Standard auxiliary switch for On-Off signaling, The basic device already contains two changeover contacts, Mounting kit with 2 additional changeover contacts with cable lengths for IZMX40, For use with IZMX40.., INX40.., 2 changeover contacts
Accessories, Connection insulation, Additional insulation plates between the connections (between the phases or between the incoming section and outgoing section). Provides additional protection, e.g., in the event of an arc fault, which will always move in the direction of the current towards the circuit-breaker...
Accessories, Operational readiness indicator with plug for direction connection to spring release, Automatic closing after readiness for operation., Can only be used together with a closing release, For use with IZMX16..., IZMX40..., INX16..., INX40..., 1 changeover contact
Accessories, Racking handle, This is a spare part. The hand lever is supplied as standard with withdrawable circuit-breakers., Installation type Withdrawable, For use with IZMX40…W, INX40…W
Accessories, Motor operator, The motor automatically tensions the spring force storage mechanism for remote or local actuation., Retrofitting kit, Maximum operating frequency Actuations/minute 3, Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 110 - 127 V AC 50/60...
Accessories, Motor operator, The motor automatically tensions the spring force storage mechanism for remote or local actuation., Retrofitting kit, Maximum operating frequency Actuations/minute 3, Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 220 - 240 V AC 50/60...
Accessories, Bowden cables, The description of the mechanical interlock requires a specific number of Bowden cable kits, One set contains two cables, 1520 mm long, For use with IZMX-MIL...C-F.., IZMX-MIL...C-W.., Bowden cables
Accessories, Bowden cables, The description of the mechanical interlock requires a specific number of Bowden cable kits, One set contains two cables, 1830 mm long, For use with IZMX-MIL...C-F.., IZMX-MIL...C-W.., Bowden cables
Accessories, Bowden cables, The description of the mechanical interlock requires a specific number of Bowden cable kits, One set contains two cables, 2440 mm long, For use with IZMX-MIL...C-F.., IZMX-MIL...C-W.., Bowden cables