Accessories, Bowden cables, The description of the mechanical interlock requires a specific number of Bowden cable kits, One set contains two cables, 1520 mm long, For use with IZMX-MIL...C-F.., IZMX-MIL...C-W.., Bowden cables
Accessories, Position signalling switches, One changeover contact each for the Disconnected, Test, and Connected positions., Mounted on left side, Installation type Withdrawable, For use with IZMX-CAS16…
Accessories, Position signalling switches, One changeover contact each for the Disconnected, Test, and Connected positions., Can be fitted on the right or left, Installation type Withdrawable, For use with IZMX-CAS40…
Accessories, Shutter, When the breaker is withdrawn from its connected position, the shutters automatically cover the cassette’s live main terminals., Installation type Withdrawable, Pole 3, For use with IZMX-CAS403…, for withdrawable unit
Accessories, Shutter, When the breaker is withdrawn from its connected position, the shutters automatically cover the cassette’s live main terminals., Installation type Withdrawable, Pole 4, For use with IZMX-CAS404…, for withdrawable unit
Accessories, Position signalling switches, One changeover contact each for the Disconnected, Test, and Connected positions., for fitting to left or right, Installation type Withdrawable, For use with IZMX-CAS40…
Accessories, Shutter, When the breaker is withdrawn from its connected position, the shutters automatically cover the cassette’s live main terminals., Installation type Withdrawable, Pole 3, For use with IZMX-CAS163…, for withdrawable unit
Accessories, Shutter, When the breaker is withdrawn from its connected position, the shutters automatically cover the cassette’s live main terminals., Installation type Withdrawable, Pole 3, For use with IZMX-CAS403…, for withdrawable unit