Silnik Lexium 6Nm/Profibus. Gama produktów: napęd zintegrowany Lexium - Typ produktu lub komponentu : zintegrowany napęd ruchu IcLA - skrócona nazwa urządzenia: ILS - Rodzaj silnika: 3-fazowy silnik krokowy - ilość faz w sieci: jednofazowy - Znamionowe napięcie zasilania [Us] : 24 V, 36 V - rodzaj sieci: prąd stały (DC) - długość: 200.6 mm - typ uzwojenia: średnia prędkość obrotowa i średni moment obrotowy - Połączenie elektryczne: złącze płytki drukowanej - hamulec trzymania: bez - typ przekładni: bez - prędkość znamionowa: 120 obr./min w 36 V, 60 obr./min w 24 V
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This planetary gearbox has straight teeth, lubricated for life. The gearbox external diameter is 80mm. It is a gearbox with a reduction ratio of 3/1, maximum axial force (Fa) of 1200N at 100RPM and continuous...
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This planetary gearbox has straight teeth, lubricated for life. The gearbox external diameter is 80mm. It is a gearbox with a reduction ratio of 8/1, maximum axial force (Fa) of 1200N at 100RPM and continuous...
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This planetary gearbox has straight teeth, lubricated for life. The gearbox external diameter is 80mm. It is a gearbox with a reduction ratio of 9/1, maximum axial force (Fa) of 1200N at 100RPM and continuous...
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This planetary gearbox has straight teeth, lubricated for life. The gearbox external diameter is 80mm. It is a gearbox with a reduction ratio of 12/1, maximum axial force (Fa) of 1200N at 100RPM and continuous...
This product is part of the Lexium range, an offer of motion servo drives and servo motors. This planetary gearbox has straight teeth, lubricated for life. The gearbox external diameter is 80mm. It is a gearbox with a reduction ratio of 20/1, maximum axial force (Fa) of 1200N at 100RPM and continuous...