SIMOTICS S Synchronous motor 1FK7-HD PN=1.4kW UDC=600V M0=4.5Nm (100K) NN=4500rpm Naturally cooled FRAME SIZE IMB 5 (IM V1, IM V3) FLANGE 1 POWER CONNECTOR ROTATABLE ABSOLUTE ENCODER 20 BIT + 12 BIT MULTITURN WITH DRIVE-CLIQ INTERFACE (ENCODER AM20DQI) SHAFT WITH FITTED KEY, TOLERANCE N WITH HOLDING BRAKE Degree of protection IP65