TeSys GV motor circuit breaker, 3 poles (3P), 12.5A/690V, for protection of 3-phase motors 3-5.5kW@400V. It provides magnetic protection, breaking capacity Icu 50kA@400V, start-stop control by toggle, connection by Everlink BTR screw terminals. Magnetic protection adjustable by dial, setting range 6-14 In. It makes internal locations available for additional auxiliary contact blocks (OF, SD), and voltage trip units (MN, MX). To be used in association with a class 10 or 20 thermal overload relay to complete motor protection. Multi standards certified (IEC, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh)
Dane techniczne
Głębokość
116 mm
Liczba biegunów
3
Straty mocy
18.3 W
Szerokość
81 mm
Wysokość
155 mm
Zakres nastawy wyzwalacza zwarciowego
75 - 175 A
Znamionowa moc pracy dla AC-3, 230 V
3 kW
Znamionowa moc pracy dla AC-3, 400 V
5.5 kW
Znamionowa zwarciowa zdolność łączeniowa Icu przy 400 V, AC
It is an insulation accessory for Compact NSXm and PowerPact B devices. These interphase barriers increase the insulation level at the power connection points. They can be clipped easily onto the device. They are not compatible with the long terminal shields. These parts comes in sets of 6
Jest to zdejmowana kłódka do wyłączników. To akcesorium blokujące jest kompatybilne z Compact NSXm, Compact NSX, Powerpact B i EasyPact CVS. Może on pomieścić do trzech kłódek o średnicy od 5 do 8 mm i służy tylko do blokowania Compact NSXm w pozycji OFF. Zablokowanie w pozycji OFF zapewnia...
This side rotary handle is a control accessory for Compact NSXm and PowerPact B devices. The circuit breaker installed in a switchboard with this side rotary handle is IP54 according to IEC 60529 standard. It makes possible to operate the device from the side up to 480 mm extension and it maintains suitability...
This side rotary handle is a control accessory for Compact NSXm and PowerPact B devices. The circuit breaker installed in a switchboard with this side rotary handle is IP54 according to IEC 60529 standard. It makes possible to operate the device from the side up to 480 mm extension and it maintains suitability...
It is a set of 6 torque limiting breakaway bits for 3 poles Compact NSXm and PowerPact B devices. They are used to tighten at the right torque Everlink connectors, compression lugs or busbar power connections. These breakaway bits are coloured in green to indicate that the limiting torque is 9 N.m
It is a set of 6 torque limiting breakaway bits for 3 poles Compact NSXm and PowerPact B devices. They are used to tighten at the right torque Everlink connectors, compression lugs or busbar power connections. These breakaway bits are in yellow to indicate that the limiting torque is 5 N.m
Styk pomocniczy TeSys GV4 do wyłączników silnikowych GV4. Styk 1C/O, pełni funkcję Open/Close OF lub alarmu wyzwalającego SD, w zależności od jego lokalizacji w wyłączniku. Przystosowany do pracy z prądem do 5A/690V AC i 5A/250V DC. Do podłączenia wewnątrz wyłącznika, w prawej wnęce...
TeSys GV extended rotary handle, for motor circuit breakers GV4 mounted inside an enclosure and to be operated externally. For main switch usage, it provides a black handle on grey front plate with indication of 3 positions OFF, ON, TRIP. To be mounted on the door of the enclosure, the handle mechanism...
TeSys GV extended rotary handle, for motor circuit breakers GV4 mounted inside an enclosure and to be operated externally. For emergency switch usage, it provides a red handle on yellow front plate with indication of 3 positions OFF, ON, TRIP. To be mounted on the door of the enclosure, the handle mechanism...
TeSys GV electrical trip unit, MN undervoltage release, 208-240V AC 50/60Hz, for motor circuit breakers GV4. Opening of the the circuit breaker is ensured when the control voltage drops below 0.35 Uc, and possible between 0.35-0.7 Uc. Closing of the circuit breaker is possible when the control voltage...
Jest to akcesorium do napędu z otwartym wałem drzwiowym do przedłużonego uchwytu obrotowego. Jest kompatybilne z ComPact NSXm, ComPact NSX i PowerPact B. Służy do obsługi urządzenia, gdy drzwi rozdzielnicy są otwarte. To akcesorium jest zgodne z normą UL 508A
Powertag Energy F160 3P/3P+N to bezprzewodowy czujnik energii. Dzięki konstrukcji Flex jest dedykowany do urządzeń 3P i 3P+N o skoku między fazami od 25 do 27 mm, o mocy znamionowej do 160 A. Musi być powiązany z koncentratorem lub bramką, aby zapewnić monitorowanie obwodu i diagnostykę do poziomu...
It is a set of 3 spreaders used to increase the pitch between the poles from 21 mm to 35 mm. It is used on compact NSXm and PowerPact B devices. Bares and cable lugs are attached to the end of the spreaders. These accessories are supplied with M8 screws for power connection and 2 interphase barriers
Jest to komplet akcesoriów uszczelniających do urządzeń ComPact NSX 100/160/250. Uszczelki mogą być stosowane do przełącznika, uchwytu obrotowego, mechanizmu silnikowego, jednostki wyzwalającej, przedniej pokrywy i osłon zacisków. Komplet zawiera 6 akcesoriów uszczelniających, 6 uszczelek...