SIPLUS S7-1200 SM 1234 4AI/2AQ for medial exposure with conformal coating based on 6ES7234-4HE32-0XB0 . analog I/O +/-10 V: 14-bit resolution or 0-20mA: 13-bit resolution SIMATIC S7-1200 Basic Controller - Flexible thanks to wide variety of communication options With signal modules you can adapt the configuration of your SIMATIC S7-1200 (except for CPU 1211C) individually to meet your requirements. For this purpose, a series of digital and analog input, output and hybrid modules is available, including fail-safe versions. Thanks to this detailed expansion option you can save space in the control cabinet and get the most from your hardware expenditure. Just like the CPU, the analog input and output modules are also protected against extreme ambient conditions. Due to the 100% conformal coating they can withstand biologically, chemically and physically active substances, condensation, frost, and corrosive gases. Regardless of the conditions, your digital signals are reliably recorded
Dane techniczne
Głębokość
75 mm
Liczba wejść analogowych
4
Liczba wyjść analogowych
2
Rozdzielczość wejść analogowych
12 Bit
Rozdzielczość wyjść analogowych
14 Bit
Szerokość
45 mm
Wysokość
100 mm
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Do układów bezpieczeństwa
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G