Plastic mounting clips for TD 17, OP 7, OP 17, OP 73, OP 77A/B, TP/OP 17X except TP 177 4",pushbutton panel, Key Panel, empty front design, KP300 Basic mono, Basic Panels 2nd generation, KTP400 Comfort, USB hub, sheet thickness 2 ... 6 mm, scope of supply: 20 mounting clips including screws Accessories for SIMATIC HMI