TeSys K contactor, 3 poles (3NO), for motor control applications up to 6A/690V AC-3 (2.2kW@400V). It provides a 24V DC coil, 1NC built-in auxiliary contact, connection by spring terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh)
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 1NO+1NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 2NO+2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 3NO+1NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 4NO contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
Elektroniczny blok styków zwłocznych TeSys K, do styczników LC.K, LP.K, CA.K. Zapewnia styk 1C/O o obciążalności do 2A 240V AC, z zakresem nastawy opóźnienia załączenia 1-30s. Do stosowania w stycznikach z cewkami 24-48V AC/DC (B7 do E7, BD do ED). M ontaż z przodu przez zatrzask, połączenia...
TeSys K electronic time delay contact block, for contactors LC.K, LP.K, CA.K. It provides 1C/O contact rated up to 2A 240V AC, with an on-delay setting range 1-30s. To be used for contactors with 110-240V AC/DC coils (F7 to U7, FD to UD). Front mounting by clip-on, connections by attached wires to the...
Moduł tłumiący TeSys K, do styczników LP.K, CA3K, CA4K. Przeznaczony do stosowania w obwodach sterowania 12-24V DC, zapewnia zabezpieczenie diodą zamachową przed przepięciami przejściowymi. Montaż zatrzaskowy na przedniej części stycznika (nie wymaga narzędzi, element spolaryzowany), zawiera...
Moduł tłumiący TeSys K, do styczników LC.K, LP.K, CA.K. Do stosowania w obwodach sterowania 12-24V AC lub DC, zapewnia ochronę warystorową ograniczając napięcie przejściowe do 2 Uc max. Montaż zatrzaskowy z przodu stycznika (bez użycia narzędzi), zaw iera wskaźnik LED załączenia zasilania...
Powertag Energy F63 3P to bezprzewodowy czujnik energii. Dzięki konstrukcji Flex jest on przeznaczony dla urządzeń 3P o wartości znamionowej mniejszej lub równej 63A. Musi być powiązany z koncentratorem lub bramką, aby zapewnić monitorowanie obwodu i diagnostykę do poziomu obciążenia. Zaprojektowano...