TeSys GV extended rotary handle, for motor circuit breakers GV4 mounted inside an enclosure and to be operated externally. For main switch usage, it provides a black handle on grey front plate with indication of 3 positions OFF, ON, TRIP. To be mounted on the door of the enclosure, the handle mechanism ensures an IP54 protection to the mounting. It also includes a mounting adaptor to be screwed on the face of the circuit breaker, and an extension shaft to be be adjusted in length (distance between the door and the back of the circuit breaker must be in range 214-627mm). Padlockable in OFF or ON position with up to 3 padlocks (to be ordered separately). Locking in ON position does not prevent the circuit breaker from tripping (unlocking is required for fault reset). Green Premium compliant (RoHS/REACh)
Jest to akcesorium do napędu z otwartym wałem drzwiowym do przedłużonego uchwytu obrotowego. Jest kompatybilne z ComPact NSXm, ComPact NSX i PowerPact B. Służy do obsługi urządzenia, gdy drzwi rozdzielnicy są otwarte. To akcesorium jest zgodne z normą UL 508A