Single-Master DALI Controller DALI (EN62386) trademarked. Surface mounting device for switching and dimming of 8 independent groups of luminaries. Up to 64 standard DALI participants (DT0) acc. DALI or DALI-2 can be connected to one DALI control line. When combined with the light sensor LF/U 2.1 the device can be used as a 4-fold light controller for constant light control. Additionally a staircase and master / slave function is integrated. A great number of status feedback e.g. lamp and ballast fault can be transferred from DALI to KNX. With this functions the DALI light controller is a key factor in every energy efficient building automation. With his surface mounting housing it is possible to insert the device central in false ceiling or underfloor installation