Freely programmable Touch panel 1 – up to 12 fold featuring a 4-inch IPS screen with 480*480 resolu-tion that offers home control and monitoring of the free@home, or KNX system. Control, observe and manage your entire installation on one device: Switching - Dimming - Slider - Blind - RGBW control element - Step switch - Scene switch - Display element - Audio control element. With scene function, logic functions, presence simulation and time programs.
KNX and free@home functions:
• A total 12 control elements are displayed on a maximum of 12 pages.
• 12 fault and alarm messages
• 10 logic functions
• 10 weekly timers
• 10 scene actuators
• 1 Integrated temperature controller (RTC)
• Page display with a maximum of 4touch surfaces on one page
• Primary function 18 fault and alarm messages
• Integrated temperature sensor.
• Haptic feedback
• proximity sensor
• brightness sensor
• 1 binary input or external temperature sensor input (PT1000 / 6226/T).
External power supply needed: 20-32 VDC (SELV)
Number of bus subscribers: 1
Optional Removal protection: TZE/U.0.xx.CK
Display size: 10,16cm (4”)
Display resolution: 420*420
Display screen: IPS display
Dimensions (L x W x D): (86mm x 86mm x 11mm)
Display surface: glass black (-825)
Frame color: black matt (-885)
Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%