Central automation controller for controlling up to 250 actuators to automate lighting and for the manual control of blinds and windows according to the time of day, maintenance interval, room occupancy or amount of daylight. New addressing and readdressing of all control units as well as total system configuration possible via web screens. Operation possible via tablets and smart phones.
Dimming range 1 to 100%; actuator error feedback available; special LUXMATE DALI sensors and control units can be additionally connected to the DALI control lines With non-supplied LM bus output for the integration of Luxmate devices as well as 3 DALI lines with integrated power supplies for up to 120 DALI loads, 1 TCP/IP Ethernet RJ45 and plug-in/screw terminals for the 230V AC supply.
Automation controller housed in compact enclosure without rotating parts for installing on 35mm DIN rails; permitted ambient temperature range 0...50°C; Dimensions: 160 x 91 x 62 mm, 9 HP (1 HP = 17.5 mm); weight: 0.6 kg