Electronic unit designed for installation in control cabinet, with LM-bus connection for controlling four mutually independent blinds; suitable for manual and automatic control; closing height and slat angle are calculated separately for each blinds output for precision control; for use with blinds motors of maximum rating (each) 2.5A, 230/240VAC, 50/60Hz with a max. installed load of PAC 600VA per blinds output; can be integrated into higher-level electronic systems for daylight-based, timed control; the data set is customized and configured to suit the mechanical properties and operation of the blinds. Designed for blinds systems fitted with two mechanical limit switches (electronic limit-switch function on request).
Blinds positioning time measured automatically for internal use by unit