Digital output unit for simultaneous control of up to 3 x 64 DALI-compatible lamp control gear that can be operated in up to 99 groups and 20 scenes, dimming range 1 to 100%; all control gear can be assigned new addresses or re-addressed remotely without accessing the unit; error feedback to system possible; special LUXMATE DALI sensors and user control points can also be connected to the DALI control lines. With integral power supplies for the three DALI lines. LM bus interface.
Input side: Ethernet connection (CAT 5 or higher); output side: one 2-wire control line per output, mains connector and bus connector. Control lines are interchangeable; standard installation parts can be used; screw/plug-in terminal connections and RJ45 connector; cabinet enclosure made of anodised aluminium. Unit can be installed on 35 mm DIN rail to EN50022 in control and distribution cabinets for permissible ambient temperatures in the range 0-50°, IP20 degree of protection; dimensions: 62 x 160 x 91 mm, 9 HP of 17.8 mm each; weight: 0.7 kg