LPS/CPS system surface-mount wall unit, to EN 50171 for EN 50172 compliant emergency lighting installations with TÜV Rheinland type approval. For supplying and monitoring emergency and escape sign luminaires for 230 V AC / 216 V DC with integral automatic test apparatus. The system is designed to charge eighteen 12 V monobloc batteries up to a maximum of 12 Ah. There are three empty slots available for ONLITE central eBox OCM´s (output circuit modules). The system can be equipped with four optional circuit outputs (ONLITE central eBox SCM) to external sub-distribution stations (emergency power sub-distribution stations). Up to 100 independent eBox systems can be networked together via Ethernet (TCP/IP) for Web-browser based monitoring and visualization without the need for additional software