Single-Master DALI Controller certificated acc. to DALI-2 (EN 62386). The device is used to control DALI or DALI-2 standard devices via ABB i-bus® KNX. One DALI output for up to 64 DALI participants. The DALI power supply is integrated. Control and status feedback is carried out via KNX per DALI participants (64), with lighting groups (16), together in broadcast or per scenes (16). Extensive fault and error messages are available. Slave-, staircase-, force-, block- and scene- function are integrated. Self-contained emergency converter, DT1 acc. EN 62386-202 will be supported. By means of KNX and emergency converter, different emergency tests (e.g., function and duration test) can be triggered. Other DALI devices e.g., DT6 or DT8 can be controlled via standard DALI commands acc. to EN 62386-102.
For diagnostic use and individual change of the DALI address or group assignment a separate software tool (ABB i-bus® Tool) is available