Push-button, 3-gang plus. For Artec/Antique. With integrated bus coupling unit. Push-button with six operating buttons, operating LED. Six blue status LEDs which can be triggered separately, and a labelling field. The blue operating LEDs can also be used as an orientation sign. The lower labelling field can be parameterised as an additional operating key. The push-buttons are freely parameterisable as push-button pairs (dual-surface) or as single push-buttons. The device is connected to the bus line with a bus connecting terminal. KNX software functions: Switching, toggling, dimming (single/dual-surface), blind (single/dual-surface), pulse edges trigger 1-, 2-, 4- or 8-bit telegrams. Distinction between short and long operation, pulse edges with 2-byte telegrams (distinction between short and long operation), 8-bit linear regulator. Scene retrieval, scene saving, disable functions. Contents: With protective hood for plaster. With bus connecting terminal. Material: thermoplastic brilliant. Colour: white