MERTEN KNX aluminiowy Przycisk wf.4-krotny reg.temp.SCHNEIDER ELECTRIC

files/fotob/507924.jpg.
MERTEN KNX aluminiowy Przycisk wf.4-krotny reg.temp.
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
SPACELOGIC KNX
Nr Katalogowy: 
MTN6214-0460
Kod EAN: 
3606480210808
Symbol Sonepar: 
P01684730
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

Push-button 4-gang plus with room temperature control unit. For System M. Convenient control unit with 8 operating buttons, operating and status display and labelling field. With 9 red LEDs. The operating display can also be used as an orientation light. With room temperature control unit and display. With integrated piezoelectric buzzer to display alarm states and IR receiver. All functions of the respective buttons can be controlled via IR remote control. The room temperature control unit can be used for heating and cooling with infinitely adjustable KNX valve drives. Or to trigger switch actuators and heating actuators. With the white backlit display for showing e.g. the time, date, temperature and operating mode. Menu for setting default operating modes, setpoint value, working/non-working day (external trigger), display mode, time, switching times and brightness of the display. The push-buttons are freely parameterisable as push-button pairs (dual-surface) or as single push-buttons. With integrated bus coupler. The bus is connected using a bus connecting terminal. Functions of the push-buttons: Switching, toggling, dimming, blind control (relative or absolute), pulse edges trigger 1-, 2-, 4- or 8-bit telegrams. Distinction between short and long operation, pulse edges with 2-byte telegrams (distinction between short and long operation), 8-bit linear regulator, scene retrieval, scene saving Disable functions, timed control with synchronisation, notification functions, the cyclic reading of external temperature values, fan control, operating modes, move setpoints. Functions of the room temperature control unit: Controller type: 2-step control, continuous PI controller, switching PI controller (PWM). Output: continuous in the range 0 to 100% or switching ON/OFF. Controller mode: Heating with one controller output. Cooling with one controller output. Heating and cooling with separate controller outputs. Heating and cooling with one controller output. 2-step heating with 2 control outputs. 2-step cooling with 2 control outputs. 2-step heating and cooling with 4 control outputs. Operating modes: Comfort, comfort extension, standby, night reduction, frost/heat protection. Move all setpoints, save all setpoint temperatures and operating modes when reset. External temperature monitoring, additional output of the control value as 1 byte value on the PWM. Monitoring function for the actual temperature, valve protection function. Scene function. With bus connecting terminal and supporting plate. Screw for protection against dismantling. With protective hood for plaster. Material: thermoplastic classy matt. Colour: aluminium

Dane techniczne

Liczba punktów sterowania
10
Kolor
Aluminium
Materiał
Tworzywo sztuczne
Sposób montażu
Montaż podtynkowy
Stopień ochrony (IP)
IP20
Zabezpieczenie powierzchni
Lakierowanie
Gatunek materiału
Inne
Wykończenie powierzchni
Matowy
Z wyświetlaczem
Tak
System magistralny KNX z transmisją radiową
Nie
Przycisk obecności
Nie
Z zabezpieczeniem przed kradzieżą/demontażem
Tak
Przezroczysty
Nie
Zintegrowany odbiornik DCF77
Nie
Komunikacja bezprzewodowa dwukierunkowa
Nie
Wskaźnik stanu-LED
Tak
System magistralny Powernet
Nie
Czujnik podczerwieni
Tak
Z wyłącznikiem czasowym
Tak
System magistralny Funkbus (radiowy)
Nie
Zegar sterujący
Tak
System magistralny KNX
Tak
Ze złączem magistrali
Tak
Regulator temperatury
Tak
Inne systemy magistralne
Brak
Ręczna nastawa wartości zadanej
Tak
System magistralny LON
Nie
Jednostka centralna do nadajników / członów wykonawczych
Tak

Pliki do pobrania

Deklaracja REACH
Format: pdf
Certyfikat RoHS
Format: pdf
Karta katalogowa
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Deklaracja zgodności CE
Format: pdf
Deklaracja EPD
Format: pdf
Podręcznik użytkownika
Format: pdf
Podręcznik użytkownika
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Środowiskowy kodeks postępowania (ECOP)
Format: pdf
Deklaracja zgodności CE
Format: pdf
Podręcznik użytkownika
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar