Schneider Electric KNX push-button MTN617519 is in color polar white. Its matching mounting box can be recessed into the surface of the wall with flush type. Being made of plastic material, this push-button is quite reliable and resistant. This push-button belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. With LED, taking your comfort further by guiding you through in the dark. Besides it is halogen free halogen free, which is good for your health. And the control type of this push-button is IR receiver. Its transmission type is infrared. The IP rating of this device is IP20. Being environmentally friendly, this push-button is a green premium product too. And it is mercury free. KNX from Merten by Schneider Electric proposes one comprehensive system embedded in an international standard and many product solutions offering flexibility, comfort, safety, especially for new buildings