MV400 LED ring light red clear Illuminant: LED 625 Nm Lighting distance: 500 mm..3000 mm, for SIMATIC MV420 and MV440, suitable for lens protection enclosure: 6GF3440-8AC11-8AC12, -8AC13-8AC21 suitable for Lamp holder: 6GF3440-8CD01 24 V power supply Suitable for lamp cable: 6GF3440-8BC4, 6GF3440-8BD1 Dimensions: 142x 142x 43 mm (WxHxD), Degree of protection IP67