Linergy BS copper busbar for Prisma P. The rated operational current is 1400A at 35 °C. Busbar connection without hole. It provides 60 x 10 mm busbar cross section and 2000 mm length. It could be installed in the 650 mm and 650 + 150 mm width cubicle and 300 mm and 400 mm width cubicle duct. Its installation directions is horizontal, top and horizontal operating position, bottom operating position. It provides 1400 A at 35 °C, = IP31 and 1250 A at 35 °C, IP31 permissible current. Sold in lots of 1 unit. It is certified by ASEFA. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH)