TeSys K reversing contactor, 3 poles (3NO), for motor control applications up to 6A/690V AC-3 (2.2kW@400V). It provides 24V DC coils, 2NC built-in auxiliary contacts, connection by spring terminals. For operating rates until 600 cycles/hour in AC-3 and environments until 50°C, it procures reliability and durability to standard applications. Compact (90mm width), DIN-rail mounting or screw fixing. With mechanical interlock (without electrical interlocking), this model has no pre-wired reversing power connections. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh)
Dane techniczne
Głębokość
57 mm
Liczba styków głównych rozwiernych
0
Liczba styków głównych zwiernych
3
Liczba styków pomocniczych rozwiernych
1
Liczba styków pomocniczych zwiernych
0
Napięcie pracy dla DC
440 - 440 V
Szerokość
90 mm
Wysokość
58 mm
Znamionowa moc pracy NEMA
2.24 kW
Znamionowa moc pracy dla AC-3, 400 V
2.2 kW
Znamionowe napięcie sterowania Us dla DC
24 - 24 V
Znamionowy prąd pracy Ie dla AC-3, 400 V
6 A
Rodzaj napięcia sterowania
DC
Stopień ochrony (IP)
IP20
Funkcja
Układ nawrotny
Możliwość montażu na szynie
Nie
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 1NO+1NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 2NO+2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 3NO+1NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 4NO contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
Elektroniczny blok styków zwłocznych TeSys K, do styczników LC.K, LP.K, CA.K. Zapewnia styk 1C/O o obciążalności do 2A 240V AC, z zakresem nastawy opóźnienia załączenia 1-30s. Do stosowania w stycznikach z cewkami 24-48V AC/DC (B7 do E7, BD do ED). M ontaż z przodu przez zatrzask, połączenia przez dołączone...
TeSys K electronic time delay contact block, for contactors LC.K, LP.K, CA.K. It provides 1C/O contact rated up to 2A 240V AC, with an on-delay setting range 1-30s. To be used for contactors with 110-240V AC/DC coils (F7 to U7, FD to UD). Front mounting by clip-on, connections by attached wires to the...
Moduł tłumiący TeSys K, do styczników LP.K, CA3K, CA4K. Przeznaczony do stosowania w obwodach sterowania 12-24V DC, zapewnia zabezpieczenie diodą zamachową przed przepięciami przejściowymi. Montaż zatrzaskowy na przedniej części stycznika (nie wymaga narzędzi, element spolaryzowany), zawiera wskaźnik...
Moduł tłumiący TeSys K, do styczników LC.K, LP.K, CA.K. Do stosowania w obwodach sterowania 12-24V AC lub DC, zapewnia ochronę warystorową ograniczając napięcie przejściowe do 2 Uc max. Montaż zatrzaskowy z przodu stycznika (bez użycia narzędzi), zaw iera wskaźnik LED załączenia zasilania. Sprzedawane...
Powertag Energy F63 3P to bezprzewodowy czujnik energii. Dzięki konstrukcji Flex jest on przeznaczony dla urządzeń 3P o wartości znamionowej mniejszej lub równej 63A. Musi być powiązany z koncentratorem lub bramką, aby zapewnić monitorowanie obwodu i diagnostykę do poziomu obciążenia. Zaprojektowano...