Sensor input device for local installation. For connecting a standard presence or motion sensor with isolated switching contact. Integrated buzzer for localisation. For complete integration of standard sensors and forwarding of the sensor signal to the higher-level LITECOM or LUXMATE LITENET light management system with netlink CCD. Supply via the DALI line.
Degree of protection: IP20; size: 47.7 x 28.2 x 14.6 mm; weight: approx. 12g