User-friendly multi-socket protection
Single/single phase UPS from 600 and 800 VA
The solution for
• PC: LCD or CRT monitors, scanners, printers, etc.
• Cash registers
• Interactive terminals
Advantages
An innovative solution and superior design
• Compact and practical pluggable power protection integrating a larger number of sockets adapted to computer and IT peripherals in small office and home office environments, facilitating connection and tidier cabling.
• Modern design suitable for positioning over/under the desk or floor installations.
• Complementary USB port on the top for recharging mobile devices (e.g. phones, MP3, etc.).
Adapted protection to meet all your needs
6 output sockets (British, French or German/Italian standards) for easy distribution directly to your applications:
- 4 sockets protected against power cuts and overvoltages, aimed at your most sensitive applications (professional desk top systems, workstation and monitors). The back-up time (up to 30 minutes) enables standard PC tasks and configuration to be saved.
- 2 sockets protected against overvoltage alone for use with less critical applications and high absorption consumers (e.g. laser printers).
Easy to use
• Operating mode indicated by means of the smart LED indicator lights.
• Easy battery maintenance and replacement.
• Integrated mains input cable on the side, allowing all six sockets to be used.
Standard and option features
Dane techniczne
Ciężar
3.6 kg
Czas przejścia do pełnego obciążenia
4.8 min
Częstotliwość wejściowa
45 - 66 Hz
Częstotliwość wyjściowa
50 - 60 Hz
Głębokość
220 mm
Liczba faz napięcia wejściowego
1
Liczba faz napięcia wyjściowego
1
Liczba gniazd wyjściowych ze stykiem ochronnym (typ F)