This product is part of the Nema Limit Switches range. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, single pole double throw, double break, form Z, snap action contacts. It provides switch actuation of CCW and CW. The limit switch has a spring return without operating lever and supports lateral approach in 1 programmable direction. The movement of operating head is rotary. It is a limit switch with a rated voltage of 600V AC and rated operating current of 15A. It is furnished with screw clamp terminals for electrical connection. It is an IP20 and NEMA 1 rated product. This rotary head limit switch has a fixed body, made of cast zinc. Its dimensions are 57.91mm (width) x 35.05mm (depth) x 88.14mm (height). It weighs 0.05kg. It supports open type mounting. The 9007 AO Heavy Duty snap switches with a plastic body and a broad selection of operator styles and contact arrangements in 10A and 15A versions. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options