XY2CE1A250EX WYŁĄCZNIK CIĘGNOWYTELEMECANIQUE SENSORS

files/fotob/2186235.jpg.
XY2CE1A250EX WYŁĄCZNIK CIĘGNOWY
Porównaj
Informacje podstawowe
Produkty z serii: 
EM - ELECTROMECHANICAL SAFETY
Nr Katalogowy: 
XY2CE1A250EX
Kod EAN: 
3389118031043
Symbol Sonepar: 
P00694728
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

This product is part of the XY2 ATEX D range, an offer of emergency stop rope pull switches for explosive atmospheres dust. This emergency stop rope pull switch has 1 normally closed + 1 normally opened contacts with positive opening operation. It is a switch with a rated operational current of 0.27A at 250V AC, 3A at 240V AC and a conventional enclosed thermal current of 10A. The trigger cable anchor point at right hand side. It can reset by booted pushbutton. It is furnished with screw clamp terminals for electrical connection and 1 plain hole for ISO M20 cable gland, 2 plain hole with blanking plug. The switch offers short-circuit protection of 10A with cartridge fuse type gG conforming to EN/IEC 60269. It offers long mechanical durability which is about 60000 operating cycles. It is an IP65 rated product. The casing is made of Zamak (red) with stainless steel cover. Its dimensions are 195mm (Width) x 105mm (Depth) x 142mm (Height). It is intended for all machine applications like woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling mills, test laboratories, paint shops, surface treatment works, etc. This product is certified by INERIS 04ATEX0015 and IEC-Ex INE 16.0001X. It meets EN/IEC 60079-0 and EN/IEC 60079-31 standards. These emergency stop rope pull switches can be equipped with trip indicators, cable tension adjustment can be performed using a turnbuckle. A range of compact and robust emergency stops designed to operate in hazardous environments, mainly Dust zone 21 and 22. They are intended for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. These emergency stop rope pull switches are essential in premises and on machines that pose a potential hazard during operation. Operators must be able to activate the emergency stop from any point within their work area

Dane techniczne

Liczba styków przełącznych
0
Liczba styków rozwiernych
1
Liczba styków zwiernych
1
Maksymalna długość cięgna
70 m
Temperatura otoczenia
-20 - 60 °C
Kolor
Czerwony
Stopień ochrony (IP)
IP65
Ze wskazaniem siły pociągnięcia
Nie

Pliki do pobrania

Deklaracja EPD
Format: pdf
Deklaracja zgodności CE
Format: pdf
Karta katalogowa
Format: pdf
Deklaracja REACH
Format: pdf
Certyfikat RoHS
Format: pdf

Produkty powiązane i akcesoria

XY2CED oraz XY2CE Akcesoria

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This tensioner is dedicated to rope pull switches. It weighs 0.09kg. It is intended for all machine applications like woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling mills...
Porównaj
XY2CZ213
XY2CED oraz XY2CE Akcesoria
Szybki podgląd: Opis i parametry
XY2CZ105 LINKA GALWAN.CZERW.50,5M

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is dedicated to rope pull switches. It is a red cable with an outer diameter of 5mm and length of 50.5m. It weighs 2.75kg. It is intended for all machine applications like woodworking machines...

Dane techniczne

Długość
50.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ105
XY2CZ105 LINKA GALWAN.CZERW.50,5M
Szybki podgląd: Opis i parametry
XY2CZ107 LINKA GALWAN.CZERW.70,5m

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable with a red sheath is an accessory of XY2CE and XYCED emergency stop rope pull switch. It is a red cable with an outer diameter of 5mm and length of 70.5m. It weighs 3.870kg. XY2C offer is ideal...

Dane techniczne

Długość
70.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ107
XY2CZ107 LINKA GALWAN.CZERW.70,5m
Szybki podgląd: Opis i parametry
XY2CZ110 LINKA GALWAN.CZERW.100,5

Opis produktu

This cable is dedicated to the mounting of Preventa XY2CE emergency stop rope pull switches. It is galvanized, with a red sheath, 100.5m long and has a diameter of 5mm

Dane techniczne

Długość
100.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ110
XY2CZ110 LINKA GALWAN.CZERW.100,5
Szybki podgląd: Opis i parametry
XY2CZ404 ŚCIĄGACZ M8x70+PRZECIWNAKRĘT

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This turnbuckle is an accessory for emergency stop rope pull switches. Its dimensions are M8 x 70mm (length). It weighs 0.1kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines...

Dane techniczne

Długość
70 m
Rodzaj akcesorium/części
Inne
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ404
XY2CZ404 ŚCIĄGACZ M8x70+PRZECIWNAKRĘT
Szybki podgląd: Opis i parametry
XY2CZ524 (10szt) ZACISK LINKI DO XY2C

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This cable clamp is suitable for 5mm diameter cable. It weighs 0.08kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines, rolling mills, test laboratories and surface treatment...
Porównaj
XY2CZ524
XY2CZ524 (10szt) ZACISK LINKI DO XY2C
Szybki podgląd: Opis i parametry
XY2CZ601 PODPORA LINKI NIERUCHOMA

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. The fixed cable support is an accessory of stop rope pull switches. It weighs 0.03kg. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications...
Porównaj
XY2CZ601
XY2CZ601 PODPORA LINKI NIERUCHOMA
Szybki podgląd: Opis i parametry
XY2CZ702 SPRĘŻYNA NA KOŃC.DO XY2CE

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. This end spring is an accessory of emergency stop rope pull switch. It weighs 0.08kg. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications...
Porównaj
XY2CZ702
XY2CZ702 SPRĘŻYNA NA KOŃC.DO XY2CE
Szybki podgląd: Opis i parametry
XY2CZ704 OCHRONA KOŃC.KABLA SR.5MM

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This end protector is suitable for 5mm diameter cable. It weighs 0.01kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines, rolling mills, test laboratories and surface...
Porównaj
XY2CZ704
XY2CZ704 OCHRONA KOŃC.KABLA SR.5MM
Szybki podgląd: Opis i parametry
XY2CZ705 PODP.LINKI WIESZAK KRĄŻKA

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. This pulley bracket is an accessory of emergency stop rope pull switch. It weighs 0.06kg. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications...

Dane techniczne

Długość
0.113 m
Rodzaj akcesorium/części
Inne
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ705
XY2CZ705 PODP.LINKI WIESZAK KRĄŻKA
Szybki podgląd: Opis i parametry
XY2CZ708 KRĄŻEK LINIOWY F5mm MAX

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. This is a pulley for 5mm diameter cable. It weighs 0.002kg. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications such as woodworking machines...
Porównaj
XY2CZ708
XY2CZ708 KRĄŻEK LINIOWY F5mm MAX
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar