XY2CJS17H29 2NC ISO M20 WYŁĄCZNIK CIĘGN. PROSTYTELEMECANIQUE SENSORS

files/fotob/2184830.jpg.
XY2CJS17H29 2NC ISO M20 WYŁĄCZNIK CIĘGN. PROSTY
Porównaj
Informacje podstawowe
Produkty z serii: 
EM - ELECTROMECHANICAL SAFETY
Nr Katalogowy: 
XY2CJS17H29
Kod EAN: 
3389119619530
Symbol Sonepar: 
P01781972
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This emergency stop rope pull switch has 2 normally closed, slow-break contacts with positive opening operation. It is a switch with a rated operational current of 0.1A at 250V AC, 1.5A at 240V AC and a conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection and 1 tapped entry for ISO M20 cable gland. The trigger cable anchor point at left hand side. It can reset by booted pull button. It offers long mechanical durability which is about 100000 operating cycles. It is an IP66 and IP67 rated product. The casing is made of Zamak (red) with stainless steel cover. Its dimensions are 40mm (Width) x 64.2mm (Depth) x 201mm (Height) and weighs 0.455kg. It is intended for all machine applications like woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling mills, test laboratories, paint shops, surface treatment works, etc. This product is certified by CCC, CSA and UL. It meets CSA C22.2 No 14, EN/ISO 13850, EN/IEC 60947-5-1, EN/IEC 60204-1, EN/IEC 60947-5-5, UL 508 Machinery directive 2006/42/EC and Work equipment directive 2009/104/EC standards. These emergency stop rope pull switches can be equipped with trip indicators, cable tension adjustment can be performed using a turnbuckle. The emergency stop rope pull switch is intended for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. The emergency stop rope pull switch is designed to avert hazards (dangerous phenomena) at the earliest possible moment or to reduce risks which could cause injury to persons or damage either to machines or work in progress

Dane techniczne

Liczba styków przełącznych
0
Liczba styków rozwiernych
2
Liczba styków zwiernych
0
Maksymalna długość cięgna
20 m
Temperatura otoczenia
-25 - 70 °C
Kolor
Czerwony
Stopień ochrony (IP)
IP67/IP69K
Ze wskazaniem siły pociągnięcia
Nie

Pliki do pobrania

Deklaracja EPD
Format: pdf
Karta katalogowa
Format: pdf
Deklaracja zgodności CE
Format: pdf
Deklaracja REACH
Format: pdf
Certyfikat RoHS
Format: pdf

Produkty powiązane i akcesoria

DIA=3,2 L=20,5m Kabel

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is an accessory of emergency stop rope pull switch. It is available in red colour, its dimensions are 3.2mm (diameter) x 20.5m (length) and weighs 0.550kg. XY2C offer is ideal for machines requiring...

Dane techniczne

Długość
20.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ3020
DIA=3,2 L=20,5m Kabel
Szybki podgląd: Opis i parametry
XY2CZ210 Napinacz

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This tensioner is dedicated to XY2CJ rope pull switches. It weighs 0.051kg. XY2C offer is ideal for machines requiring stopping of dangerous movement in the immediate vicinity of the machine (woodworking, printing...
Porównaj
XY2CZ210
XY2CZ210 Napinacz
Szybki podgląd: Opis i parametry
XY2CZ301 LINKA WYŁ.CIĘGNOWEGO

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is dedicated to rope pull switches. The length of this cable is 10.5m and outer diameter is 3.2mm. It weighs 0.28kg. It is intended for all machine applications like woodworking machines, shears...

Dane techniczne

Długość
10.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ301
XY2CZ301 LINKA WYŁ.CIĘGNOWEGO
Szybki podgląd: Opis i parametry
XY2CZ3015 LINKA DO WYŁ.CIĘGNOWEGO

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanized cable is an accessory for emergency stop rope pull switches. The length of this cable is 15.5m and diameter is 3.2mm. It is available in red color. It weighs 0.41kg. It is suitable for woodworking machines...

Dane techniczne

Długość
15.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ3015
XY2CZ3015 LINKA DO WYŁ.CIĘGNOWEGO
Szybki podgląd: Opis i parametry
XY2CZ302 LINKA WYŁ.CIĘGNOWEGO

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. This galvanised cable is an accessory of emergency stop rope pull switch. It is available in red colour, its dimensions are 3.2mm (diameter) x 25.5m (length) and weighs 0.69kg. It is ideal for all machines requiring stopping of dangerous...

Dane techniczne

Długość
25.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ302
XY2CZ302 LINKA WYŁ.CIĘGNOWEGO
Szybki podgląd: Opis i parametry
XY2CZ303 LINKA WYŁ.CIĘGNOWEGO

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is an accessory of emergency stop rope pull switch. It is available in red colour, its dimensions are 3.2mm (diameter) x 30.5m (length) and weighs 0.830kg. XY2C offer is ideal for machines requiring...

Dane techniczne

Długość
30.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ303
XY2CZ303 LINKA WYŁ.CIĘGNOWEGO
Szybki podgląd: Opis i parametry
XY2CZ402 SCIAGACZ M6X60+KONTRA

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This M6 turnbuckle is an accessory for rope pull switches. It comes with an M6 x 60mm locknut. Its dimensions are 60mm (Length) and weighs 0.06kg. It is intended for all machine applications like woodworking machines...

Dane techniczne

Długość
60 m
Rodzaj akcesorium/części
Inne
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ402
XY2CZ402 SCIAGACZ M6X60+KONTRA
Szybki podgląd: Opis i parametry
XY2CZ404 ŚCIĄGACZ M8x70+PRZECIWNAKRĘT

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This turnbuckle is an accessory for emergency stop rope pull switches. Its dimensions are M8 x 70mm (length). It weighs 0.1kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines...

Dane techniczne

Długość
70 m
Rodzaj akcesorium/części
Inne
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ404
XY2CZ404 ŚCIĄGACZ M8x70+PRZECIWNAKRĘT
Szybki podgląd: Opis i parametry
XY2CZ601 PODPORA LINKI NIERUCHOMA

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. The fixed cable support is an accessory of stop rope pull switches. It weighs 0.03kg. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications...
Porównaj
XY2CZ601
XY2CZ601 PODPORA LINKI NIERUCHOMA
Szybki podgląd: Opis i parametry
XY2CZ602 PODPORA LINKI OBROTOWA

Opis produktu

Wspornik przewodu obrotowy, do XY2C. Gama produktów: Preventa XY2 - Oznaczenie akcesoriów / części oddzielnych: wspornik kablowa obrotowa - Typ akcesoriów / częsci oddzielnych: podpora kablowa - Kategoria akcesoriów / części oddzielnych: oddzielne części - Przeznaczenie akcesoriów / części...
Porównaj
XY2CZ602
XY2CZ602 PODPORA LINKI OBROTOWA
Szybki podgląd: Opis i parametry
XY2CZ611 PODPORA LINKI NIERUCHOMA

Opis produktu

Preventa XY2 Podpora kablowa XY2CED zestaw 10 sztuk XY2CZ601
Porównaj
XY2CZ611
XY2CZ611 PODPORA LINKI NIERUCHOMA
Szybki podgląd: Opis i parametry
XY2CZ703 SPRĘŻYNA NA KOŃC.XY2-CH

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This end spring is an accessory for rope pull switches. It weighs 0.035kg. It is intended for all machine applications like woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling...
Porównaj
XY2CZ703
XY2CZ703 SPRĘŻYNA NA KOŃC.XY2-CH
Szybki podgląd: Opis i parametry
XY2CZ705 PODP.LINKI WIESZAK KRĄŻKA

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. This pulley bracket is an accessory of emergency stop rope pull switch. It weighs 0.06kg. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications...

Dane techniczne

Długość
0.113 m
Rodzaj akcesorium/części
Inne
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ705
XY2CZ705 PODP.LINKI WIESZAK KRĄŻKA
Szybki podgląd: Opis i parametry
XY2CZ708 KRĄŻEK LINIOWY F5mm MAX

Opis produktu

This product is part of the XY2C range, an offer of rope pull switches. This is a pulley for 5mm diameter cable. It weighs 0.002kg. It is ideal for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. It is suitable for applications such as woodworking machines...
Porównaj
XY2CZ708
XY2CZ708 KRĄŻEK LINIOWY F5mm MAX
Szybki podgląd: Opis i parametry
XY2CZ9310 KOMPLET:LINKA GALWANIZOW.

Opis produktu

This kit is dedicated to an easy mounting of Preventa XY2CJ and XY2CH emergency stop rope pull switches. It includes one 10.5m galvanized cable with red sheath diameter 3.2mm, one clamp cable grip and one end spring

Dane techniczne

Długość
10.5 m
Rodzaj akcesorium/części
Mocowanie cięgna
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ9310
XY2CZ9310 KOMPLET:LINKA GALWANIZOW.
Szybki podgląd: Opis i parametry
XY2CZ9315 AKCESORIA WYŁ.CIĘGNOWEGO

Opis produktu

This kit is dedicated to an easy mounting of Preventa XY2CJ and XY2CH emergency stop rope pull switches. It includes one 15.5m galvanized cable with red sheath diameter 3.2mm, one clamp cable grip and one end spring

Dane techniczne

Długość
15.5 m
Rodzaj akcesorium/części
Mocowanie cięgna
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ9315
XY2CZ9315 AKCESORIA WYŁ.CIĘGNOWEGO
Szybki podgląd: Opis i parametry
XY2CZ9330 AKCESORIA WYŁ.CIĘGNOWEGO

Opis produktu

This XY2 Mounting Kit for XY2 Emergency Stop Rope-pull Switch contains clamp cable grip (1 of XY2CZ523), XY2CZ703 end spring, galvanized cable with a diameter of 3.2 millimeters and a length of 30.5 meters. It is compatible with XY2CH and XY2CJ. It is designed to be used at a temperature from -25°C...

Dane techniczne

Długość
30.5 m
Rodzaj akcesorium/części
Mocowanie cięgna
Część zamienna/zapasowa
Nie
Akcesorium
Tak
Porównaj
XY2CZ9330
XY2CZ9330 AKCESORIA WYŁ.CIĘGNOWEGO
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar