This product is part of the XY2C range, an offer of emergency stop rope pull switches. This kit is dedicated to an easy mounting of XY2CE emergency stop rope pull switches. It includes one 25.5m galvanized cable with red sheath diameter 3.2mm. The cable length is 25.5m and outer diameter is 5mm. It weighs 1.853kg. XY2C offer is ideal for machines requiring stopping of dangerous movement in the immediate vicinity of the machine (woodworking, printing or textile machines, shears...). The kit XY2CZ9525 is compatible with XY2CE emergency stop rope pull switch. It includes 1 galvanized cable, 4 clamp cable grips, 1 turnbuckle XY2CZ404, 11 cable supports XY2CZ601, 2 cable end protectors and 1 end spring XY2CZ702. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine