Accessories, Shunt release (for power circuit breaker), Can be combined with an undervoltage release or a second shunt release., Retrofitting kit, Maximum operating frequency Actuations/minute 3, Limited to 3/min due to the high pick-up current for 35 ms., Please note - the circuit-breaker"s switching frequency = 60/h, Rated control voltage Us 208 - 240 V AC 50/60 Hz, 208 - 250 V DC V, Operating range x US 0,7 - 1,1 Factor, max. holding current In 0.034 A, max. pick-up current (35ms) In 3.01 A, max. continuous power AC/DC 9 VA/W, max. pull-in power (35ms) AC/DC 500 VA/W, Circuit-breaker total switching time @ US=100% 30 (IZMX16…, INX16…), 35 (IZMX40…, INX40…) ms, For use with IZMX16..., IZMX40..., INX16..., INX40