It is a Compact NSXm earth leakage circuit breaker with Micrologic Vigi 4.1 trip unit, 100A, 25kA at 415VAC. It is designed for all LV standard applications. It provides an embedded earth leakage protection for distribution systems supplied by transformers. It introduces new features like Everlink connectors technology. It offers built-in DIN rail & plate mounting capability and spring type auxiliaries externally visible. This 4 poles Earth Leakage Circuit Breaker (ELCB) is one of the smallest on the market. The dimensions are 108mm (W) x 144mm (H) x 80mm (D). It ensures compliance with international standards (IEC 60947/CCC/EAC) and marine specifications
To standardowy wyzwalacz podnapięciowy MN, który stosowany jest w aparatach Compact NSXm i PowerPact B. To akcesorium pomocnicze jest używane do zastosowań związanych z wyłączaniem awaryjnym lub zdalnym wyzwalaniem typu failsafe. Jest to akcesorium pomocnicze typu sprężynowego z możliwością...
This standard MN undervoltage release is used on Compact NSXm and PowerPact B devices. This auxiliary is used for emergency off or failsafe remote tripping applications. It is a one click spring type auxiliary for quick and easy installation, visible from the front face of the device. This MN auxiliary...
To standardowy wyzwalacz podnapięciowy MN, który stosowany jest w aparatach Compact NSXm i PowerPact B. To akcesorium pomocnicze jest używane do zastosowań związanych z wyłączaniem awaryjnym lub zdalnym wyzwalaniem typu failsafe. Jest to akcesorium pomocnicze typu sprężynowego z możliwością...
This standard MX shunt trip is used on Compact NSXm and PowerPact B devices. This auxiliary is used for emergency off or failsafe remote opening applications. It is a one click spring type auxiliary for quick and easy installation, visible from the front face of the device. This MX auxiliary has a 110/130...
This standard MX shunt trip is used on Compact NSXm and PowerPact B devices. This auxiliary is used for emergency off or failsafe remote opening applications. It is a one click spring type auxiliary for quick and easy installation, visible from the front face of the device. This MX auxiliary has a 380/415...
This standard MX shunt trip is used on Compact NSXm and PowerPact B devices. This auxiliary is used for emergency off or failsafe remote opening applications. It is a one click spring type auxiliary for quick and easy installation, visible from the front face of the device. This MX auxiliary has a 48...
It is a set of 4 Everlink connectors with control wire for Compact NSXm and PowerPact B devices. They use the Everlink system with creep compensation (Schneider Electric patent). Everlink system makes possible to achieve accurate and durable tightening torque. For copper power connections, the current...
It is an insulation accessory for Compact NSXm and PowerPact B devices. These interphase barriers increase the insulation level at the power connection points. They can be clipped easily onto the device. They are not compatible with the long terminal shields. These parts comes in sets of 6
This side rotary handle is a control accessory for Compact NSXm and PowerPact B devices. The circuit breaker installed in a switchboard with this side rotary handle is IP54 according to IEC 60529 standard. It makes possible to operate the device from the side up to 480 mm extension and it maintains suitability...
This direct rotary handle is a control accessory for Compact NSXm and PowerPact B devices. The circuit breaker installed in a switchboard with this direct rotary handle is IP 40 according to IEC 60529 standard. It can be mounted directly on the device front cover and it maintains suitability for isolation...
To standardowy wyzwalacz podnapięciowy MN, który stosowany jest w aparatach Compact NSXm i PowerPact B. To akcesorium pomocnicze jest używane do zastosowań związanych z wyłączaniem awaryjnym lub zdalnym wyzwalaniem typu failsafe. Jest to akcesorium pomocnicze typu sprężynowego z możliwością...
To standardowe wyzwalanie bocznikowe MX jest stosowane w urządzeniach Compact nsxm i Powerpact b. Ten moduł pomocniczy jest używany w aplikacjach do zdalnego otwierania w trybie awaryjnym lub z zabezpieczeniem przed awariami. Jest to sprężynowy element pomocniczy typu one click, umożliwiający...
Jest to długa osłona zacisku dla 4-biegunowych urządzeń Compact NSXm i PowerPact B. Jest przeznaczona do ochrony przed bezpośrednim kontaktem z obwodem zasilania Długa osłona zacisku służy do łączenia z kablami lub izolowanymi szynami. Można go zamontować przed i za wyłącznikiem automatycznym...
Jest to pojedynczy standardowy styk pomocniczy, który dostarcza zdalne informacje o statusie wyłącznika. Jest on stosowany na urządzeniach Compact NSXm i PowerPact B. Styk OF (otwarty/zamknięty) wskazuje położenie styków głównych wyłącznika automatycznego. Styk SD (wskaźnik wyłącz) wskazuje...