This Multi9 N40N is a low voltage miniature circuit breaker (MCB). It is a 1P+N circuit breaker with 1 protected pole, 16A rated current and C tripping curve. The Icu rated short circuit breaking capacity is up to 10kA at 240VAC conforming to EN/IEC 60898-1 standard. This product complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. It has been designed to offer enhanced protection by preventing, protecting people and equipment from electrical threats. This product protects from short circuit, earth leakage and overload. Its fast closing mechanism, overvolatge resistance and high performance limitation improve its service life. This product is dedicated for original equipment manufacturers (OEM) and control panel builders. It has an electrical endurance going up to 20000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 240VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 4kV. The operating frequency is 50Hz or 60Hz. The product can be clipped on a DIN rail. Its width is 2 pitches of 9mm. Pollution degree is 3. The product colour is light grey (RAL7035). The dimensions are (W) 18mm x (H) 81mm x (D) 78mm. The weight is 0.115kg. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -25°C to 70°C. The storage temperature is -40°C to 70°C
Dane techniczne
Głębokość wbudowania
44 mm
Kategoria przepięcia
4
Klasa ograniczenia energii
3
Liczba biegunów chronionych
1
Liczba biegunów (całkowita)
2
Napięcie znamionowe
240 V
Napięcie znamionowe izolacji Ui
500 V
Przekrój przyłączanego przewodu jednodrutowego
0.75 - 16 mm²
Przekrój przyłączanego przewodu wielożyłowego
0.33 - 10 mm²
Prąd znamionowy
16 A
Stopień zanieczyszczenia
3
Straty mocy
3.2 W
Szerokość wyrażona liczbą modułów
1
Temperatura otoczenia w warunkach pracy
-25 - 70 °C
Zakres częstotliwości
50 - 60 Hz
Znamionowa zwarciowa zdolność łączeniowa Icu zgodnie z IEC 60947-2 przy 230 V
This Acti 9 horizontal comb busbar 18mm modules balanced with OF, SD auxiliary and Vigi 9mm pitches for Acti 9 N40 Vigi is cuttable. It is dedicated to 3(Aux+N+L) installations. The type is Aux,N,L1-Aux,N,L2-Aux,N,L3 (Auxiliary, Neutral, Line). It is a set of 1 device. It is suitable for 22 devices (1P+N...
This Acti 9 horizontal comb busbar 18mm modules balanced with OF, SD auxiliary and Vigi 9mm pitches for Acti 9 N40 Vigi is cuttable. It is dedicated to 3L+N installations. The type is Aux,N,L1 (Auxiliary, Neutral, Line). It is a set of 1 device. It is suitable for 22 devices (3P+N) with associated auxiliaries...
Ten produkt Multi9 jest urządzeniem do blokowania kłódki w pozycji otwartej lub zamkniętej. Dedykowana jest do wyłączników Multi9 C60, ID, DPN Vigi, ProDis. Blokada w pozycji ON nie zapobiega wyzwoleniu wyłącznika w przypadku awarii. To żółte akcesorium jest montowane z przodu zabezpieczanego...
This Acti 9 accessory is a rotary handle mechanism for modular devices with front or side mounting installation. It is dedicated to 2P (C60H-DC), 3P or 4P (DPN, DPN Vigi), 2P or 3P or 4P (C60, C120, C120NA-DC, C120 + Vigi C120, iSW at more than four 9mm pitches). This rotary handle mechanism is mounted...
This Acti 9 OF electrical auxiliary is an open/close contact. It is dedicated to iD, C60, C120, DPN, DPN Vigi, C60H-DC, SW60-DC, C60PV-DC, C60NA-DC, C120NA-DC. This device includes an open/close contact OF to indicate the position of the circuit breaker. Emergency stoppage by normally open pushbutton...