The miniature circuit breaker S 200 M UC extends the established
ABB System pro M compact® product range with an MCB for DC and AC applications. The S 200 M UC impresses with its performance range and the accordingly large amount of approvals. Its high inbuilt short circuit breaking capacity across the
entire model line, its flexible AC and DC application and its approval and compliance in accordance with all major international and local standards make it truly unique.
All current System pro M compact® accessories can be combined easily with the new model line. Whether warehousing or project engineering, planning, installing or maintaining your equipment, the S 200 M UC is a simple and flexible solution
Dane techniczne
Głębokość wbudowania
69 mm
Kategoria przepięcia
3
Klasa ograniczenia energii
3
Liczba biegunów chronionych
4
Liczba biegunów (całkowita)
4
Napięcie znamionowe
400 V
Napięcie znamionowe izolacji Ui
484 V
Przekrój przyłączanego przewodu jednodrutowego
0.75 - 35 mm²
Przekrój przyłączanego przewodu wielożyłowego
0.75 - 25 mm²
Prąd znamionowy
25 A
Stopień zanieczyszczenia
3
Straty mocy
11.52 W
Szerokość wyrażona liczbą modułów
4
Temperatura otoczenia w warunkach pracy
-25 - 55 °C
Zakres częstotliwości
50 - 60 Hz
Znamionowa zwarciowa zdolność łączeniowa Icn zgodnie z EN 60898 przy 230 V
10 kA
Znamionowa zwarciowa zdolność łączeniowa Icn zgodnie z EN 60898 przy 400 V
10 kA
Znamionowa zwarciowa zdolność łączeniowa Icu zgodnie z IEC 60947-2 przy 230 V
25 kA
Znamionowa zwarciowa zdolność łączeniowa Icu zgodnie z IEC 60947-2 przy 400 V
The S2C-CM2/3 motor operating device has the function to allow the remote control (opening or closing) of the MCB it is associated to. It can assembled to 2 and 3 pole MCBs (up to 63A) of S200 range
Indication of the position of the device’s contacts. Suitable for MCBs S 200 series, SN 201 series, RCCBs F 200 series, RCBOs DS201, DS202C, DS 200 series. To be mounted on the right side of the MCBs
The hand operated neutral has to be mounted on the left side of the MCB and be snaped on the DIN rail. It is used for measuring duties where the neutral conductor must be in the open position.
Due to the special design of the handle - when switching the MCB ON- the neutral will close before and open...
Choice through a selector between indication of the position of the device’s contacts and signalling of a fault (overcurrent/short-circuit for MCBs and RCBOs, earth fault for RCCBs and RCBOs). Suitable for MCBs S 200 series, SN 201 series, RCCBs F 200 series, RCBOs DS201, DS202C, DS 200 series
The S2C-UA 110 DC undervoltage release has the function to protect the load in case of a voltage drop included between 70% and 35% of its rated value. Positive safety (device tripping when the voltage is disconnected) emergency stop by means of a button. Suitable for MCBs S200 series, RCCBs F200 series...
The S2C-UA 12 DC undervoltage release has the function to protect the load in case of a voltage drop included between 70% and 35% of its rated value. Positive safety (device tripping when the voltage is disconnected) emergency stop by means of a button. Suitable for MCBs S200 series, RCCBs F200 series...
The S2C-UA 230 AC undervoltage release has the function to protect the load in case of a voltage drop included between 70% and 35% of its rated value. Positive safety (device tripping when the voltage is disconnected) emergency stop by means of a button. Suitable for MCBs S200 series, RCCBs F200 series...
The S2C-UA 24 AC undervoltage release has the function to protect the load in case of a voltage drop included between 70% and 35% of its rated value. Positive safety (device tripping when the voltage is disconnected) emergency stop by means of a button. Suitable for MCBs S200 series, RCCBs F200 series...
The S2C-UA 24 DC undervoltage release has the function to protect the load in case of a voltage drop included between 70% and 35% of its rated value. Positive safety (device tripping when the voltage is disconnected) emergency stop by means of a button. Suitable for MCBs S200 series, RCCBs F200 series...