This Pragma enclosure is a surface mounted distribution enclosure. This plastic enclosure is composed of 2 rows of 13 modules of 18mm. It can accomodate all types of modular switchgear. This enclosure is dedicated to indoor installation. The IP degree of protection is IP40 closed door and IP30 open door. It is provided with a transparent colourness door. The colour of the enclosure is white (RAL 9016). The one of the front face is grey (RAL 7004). It is intended for new or renovated installation in residential and small buildings. The cables can enter via the 4 sides of the enclosure by removable cable plate or via the back of the enclosure. It enables entry by cable, tube or trunking. It is equipped with a back plate and a reversible front cover with notch. It is provided with DIN rail fixed on the back of the enclosure. It comes with 1 earth and 1 neutral terminal block with its support. The earth terminal block has 24 outgoers (3x25mm² + 21x4mm²). The neutral one has 24 outgoers (3x25mm² + 21x4mm²). Marking label, label protector and blanking plate are also delivered within the product. The electrical insulation class is class II (double insulated). The overvoltage category is class II. The In rated current is up to 63A. The dissipated power is 40W. This product complies with IEC 61439-1 and 3, IEC 60670-1 and 24 standard. The dimensions are (W) 336mm x (H) 450mm x (D) 143mm. The material is a plastic self-extinguishing material. Its resistance to flames and to abnormal heat is 650°C as per IEC 60695-2-11. The IK degree of protection is IK08 open door and IK09 closed door. The operating temperature is -25°C to 60°C
Dane techniczne
Głębokość
30 mm
Głębokość wbudowania
95 mm
Głębokość wewnętrzna
95 mm
Liczba rzędów
2
Numer RAL
7004
Szerokość
336 mm
Szerokość wyrażona liczbą modułów
13
Wysokość
450 mm
Z zamkiem
Nie
Kolor
Szary
Sposób montażu
Montaż natynkowy
Transparentna pokrywa/drzwi
Tak
Materiał obudowy
Tworzywo sztuczne
Z pokrywą transparentną
Tak
Stopień ochrony (IP)
IP40
Z płytą montażową
Nie
Drzwi przepuszczające sygnał
Tak
Rodzaj zamknięcia
Inne
Rodzaj pokrywy
Zamknięty
Wykonanie zgodne z Dyrektywą Kompatybilności Elektromagnetycznej EMC
This Pragma installation accessory is a blanking plate. It is a set of 6 blanking plates. It is compatible with 1 row of 13 modules installations. The color of this product is grey (RAL7004)
This Pragma product is an association kit surface mounting. It is compatible with 13, 18 or 24 modules per row enclosures. It is dedicated for residential and small commercial market