SITOP PSU100C 24 V/1.3 A Stabilized power supply input: 120-230 V AC (DC 110-300 V) output: DC 24 V/1,3 A The SITOP compact single-phase power supplies are slim, space-saving power supplies for the low-end performance range. They are used for distributed applications in switchboxes or in small control cabinets. They are characterized by their low power loss over the entire load range. Losses are extremely low even in no-load operation, which is why these units are well-suited for efficient supply of machines and plants that are often in stand-by mode, for example. The switch-mode power supplies have a wide-range input for AC and DC power networks, with plug-in terminals that facilitate easy electrical connection. The wide temperature range and extensive certifications offer universal application possibilities. To further increase 24 V availability, the SITOP compact power supplies can be combined with redundancy modules and DC UPS Regardless of the industry or requirements, Siemens offers reliable and efficient power supplies for every plant
SITOP PSE200U 3 A selectivity module 4-channel input: 24 V DC/12 A output: 24 V DC/4x 3 A threshold value adjustable 0.5-3 A with status message for each output The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring the load current across...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP PSE200U 3 A NEC CLASS 2 selectivity module 4-channel input: 24 V DC/12 A output: 24 V/4x 3 A NEC class 2 threshold value adjustable 0.5-3 A with common signaling contact The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring the load...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
1
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP PSE202U NEC Class 2 Redundancy module Input/output: 24 V DC suitable for decoupling two SITOP power supplies Output power restricted to 100 VA The SITOP PSE202U redundancy modules are the optimal addition to all 24 V power supplies to provide additional protection against a failure of the 24 V...
SITOP PSE202U 10A Redundancy module Input/output: 24 V DC suitable for decoupling two SITOP power supplies with maximal per 5 A output current The SITOP PSE202U redundancy modules are the optimal addition to all 24 V power supplies to provide additional protection against a failure of the 24 V supply...
SITOP SEL1200 selectivity module 8-channel switching characteristic input: 24 V DC/60 A output: 24 V DC/8 x 10 A threshold adjustable 2-10 A with monitoring interface The selectivity module SITOP SEL1200 is the optimum expansion for all 24 V power supplies in order to distribute the load current to several...
Dane techniczne
Głębokość
125 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania